Beli suzuki nex di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VTC 2 Wheel Brake Pad Ceramic
    Mulai

    Rp77.900

    VTC 2 Wheel Brake Pad Ceramic
    atribut:
    • Material: Ceramic
  2. AISIN Brake Pad
    Mulai

    Rp279.900

    AISIN Brake Pad
    Deskripsi:
    ADVICS designs and produces brake pads for carmakers around the world. Our Original Equipment quality know-how & high standard features are well-recognized & preferred by leading car manufacturers. ADVICS brake pad breakthrough the ceramic friction technology bringing the OE brake pad to the next level, resulting in superb stopping power and reliable & superior braking performance. Our premium quality brake pad has a optimum balance of comfortable driving feel & smooth braking performance that ensure very quiet braking. It is also ensure cleanliness in wheels, rotor-friendliness & exceptional stopping power over various driving terrains.
  3. Onda Check Valve (Katup Cek)
    18%
    Mulai

    Rp119.900

    Onda Check Valve (Katup Cek)
    atribut:
    • Material: Kuningan
  4. Kitz Cast Bronze Swing Check Valve Screwed Ends
    Mulai

    Rp219.900

    Kitz Cast Bronze Swing Check Valve Screwed Ends
    atribut:
    • Body Material: Bronze
    • Cap Material: Brass
    • Threaded End to: BS21 (JIS B0203)
    • Type: Swing Check
  5. Gala Swing Check Valve
    Mulai

    Rp1.799.900

    Gala Swing Check Valve
    atribut:
    • Pressure Standar: JIS 10K
  6. IRC Motorcycle Tyre Tubetype (Ban Luar Motor)
    32%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

  7. HQ Check Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp149.900

  8. ASPIRA Kampas Rem Cakram Motor (Brake Linning)
    Mulai

    Rp26.900

    ASPIRA Kampas Rem Cakram Motor (Brake Linning)
    Deskripsi:
    Kampas Rem ASPIRA dibuat Standar Original (Genuine Standard), Pakem, Stabil, dan tidak merusak Cakram (Disc Brake)
  9. Weflo Swing Check Valve Class 350 Flange ANSI150
    Mulai

    Rp2.999.900

    Weflo Swing Check Valve Class 350 Flange ANSI150
    Deskripsi:
    * Meet or exceed the requirements of AWWA C508 Standard.* Full Waterway.* Disc is fully encapsulated with EPDM rubber.* Superior design featuring exceptionally low pressure losses at high flow rates.* Disassembly of the valve can be performed without removing the valve from the pipe system by unscrewing the bonnet bolts.* Face to face dimensions according to ASME B16.10.* Flanged toASME B16.1 Class 125, EN 1092-2 PN16. Other flange types are available on request.* Rated Working Pressure: 350 psi.* UL/ ULC Listed and FM Approved.* ANSI/NSF 61 & 372 Certified.
    atribut:
    • Body Material: Ductile Iron
    • Corossion Protection: Fusion Bonded Epoxy Coated Interior and Exterior to AWWA C550 Standard.
    • Working Pressure (psi): 350
    • Body Seat Ring Material: Bronze
    • Bonnet Material: Ductile Iron
    • Disc Material: DI with EPDM Fully Encapsulated
    • Gasket Material: Rubber
    • Hinge Pin Material: Stainless Steel
    • Hinge Pin Plug: Stainless Steel
  10. Pertamina Engine Oil Fastron Gold 0W-20 SN/GF-5 (LAM) (Oli Mesin)
    Mulai

    Rp189.900

    Pertamina Engine Oil Fastron Gold 0W-20 SN/GF-5 (LAM) (Oli Mesin)
    Deskripsi:
    FASTRON GOLD SAE 0W-20 adalah pelumas sintetik berkualitas premium.FASTRON GOLD SAE 0W-20 memiliki “Formula yang Sangat Seimbang” untuk memenuhi spesikasi ketat OEM Jepang yangmempersyaratkan perlindungan mesin yang handal dan peningkatan penghematan bahan Bakar.TINGKATAN MUTUFASTRON GOLD SAE 0W-20 memiliki tingkatan mutu internasional API SN dan ILSAC GF-5 (approved).PENGGUNAANFASTRON GOLD SAE 0W-20 direkomendasikan untuk kendaraan generasi terbaru dari pabrikan kendaraan terkemuka, yang beroperasi pada kondisi ekstrem dan mempersyaratkan pelumas yang dapat mendukung penghematan bahan Bakar.
  11. AKEBONO Kampas Rem Depan
    Mulai

    Rp339.900

    AKEBONO Kampas Rem Depan
    Deskripsi:
    AKEBONNO Brake untuk Performa Rem yang pakem, handal dan awet.Keunggulan :- Ultra Quiet : tidak menghasilkan suara saat di-rem.- Low Dusting : tidak menghasilkan debu kampas.- Smooth Braking : stabil saat pengereman.
  12. Kitz Swing Check Valve JIS 10K
    Mulai

    Rp4.499.900

    Kitz Swing Check Valve JIS 10K
    atribut:
    • Material: Cast Iron
    • Connection: JIS 10k
    • Rating (kg): 10
  13. Pertamina Engine Oil Fastron Gold 5W-40 SN/CF ACEA (LAM) (Oli Mesin)
    Mulai

    Rp149.900

    Pertamina Engine Oil Fastron Gold 5W-40 SN/CF ACEA (LAM) (Oli Mesin)
    Deskripsi:
    FASTRON GOLD SAE 5W-40 adalah pelumas sintetik berkualitas premium.TINGKATAN MUTUFASTRON GOLD SAE 5W-40 memenuhi tingkatan mutu :- API SN/CF- ACEA A3/B4- MB-Approval 229.5- BMW Long Life 01 (approved)- VW 502 00/505 00- Porsche A40- Opel GM-LL-B-025- Renault RN0700 dan RN0710- PSA B712296 PENGGUNAANFASTRON GOLD SAE 5W-40 direkomendasikan untuk kendaraan generasi terbaru dari pabrikan kendaraan terkemuka, yang beroperasi pada kondisi ekstrem.
  14. NSK Deep Groove Ball Bearing DDU Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

  15. Pertamina Ëngine Oil Fastron Gold 5W-30 SN/CF ACEA (LAM) (Oli Mesin)
    Mulai

    Rp179.900

    Pertamina Ëngine Oil Fastron Gold 5W-30 SN/CF ACEA (LAM) (Oli Mesin)
    Deskripsi:
    FASTRON GOLD SAE 5W-30 adalah pelumas sintetik berkualitas premium.TINGKATAN MUTUFASTRON GOLD SAE 5W-30 memenuhi tingkatan mutu:- API SN/CF- ACEA C3-1- MB-Approval 229.51- BMW Long Life 04- GM Dexos 2PENGGUNAANFASTRON GOLD SAE 5W-30 direkomendasikan untuk kendaraan generasi terbaru dari pabrikan kendaraan terkemuka, yang beroperasi pada kondisi ekstrem, khususnya mesin bensin yang dilengkapi dengan exhaust after treatment Devices.
  16. AISIN Clutch Disc
    Mulai

    Rp289.900

  17. ASPIRA Motorcycle Tyre Tubeless Maxio Rave Motor Scootic (Ban Luar Motor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    ASPIRA Motorcycle Tyre Tubeless Maxio Rave Motor Scootic (Ban Luar Motor)
    Deskripsi:
    Aspira Maxio Rave ban motor tubeless dengan tampilan sporty yang cocok untuk penggunaan sehari-hari, awet serta memberikan kenyamanan berkendara.Detail :- Ban Tubeless- Ukuran 70/80-14- Cocok untuk Yamaha Mio, Yamaha Mio J, Yamaha Fino, Yamaha Mio Soul, Suzuki Spin
  18. Kitz Bronze Swing Check Valve 10K (O Series)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Kitz Bronze Swing Check Valve 10K (O Series)
    atribut:
    • Material (disk): CAC406
    • Cap Material: C3771BE
    • Material (plug): C3604BD
    • Material (hinge pin): C3604BD
    • Class: 10K
    • Body Material: CAC406
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: Without handle
    • Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
    • Shape: straight
    • Type: Bronze (JIS standard products)
    • Valve Type: Chuck valve
Daftar Harga suzuki nex Terbaru October 2026
VTC 2 Wheel Brake Pad CeramicRp77.900
Elig 2 Wheel Brake Shoe Standart Non AsbestosRp98.900
AISIN Brake PadRp279.900
Onda Check Valve (Katup Cek)Rp119.900
Kitz Cast Bronze Swing Check Valve Screwed EndsRp219.900
Gala Swing Check ValveRp1.799.900
IRC Motorcycle Tyre Tubetype (Ban Luar Motor)Rp189.900
HQ Check Valve Brass Class 125 Screwed End (Katup)Rp149.900
ASPIRA Kampas Rem Cakram Motor (Brake Linning)Rp26.900
Weflo Swing Check Valve Class 350 Flange ANSI150Rp2.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)